![phi6r20led82722dim120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11700025.jpg?preset=medium)
PHILIPS LIGHTING 456979 120V 4.5W R20 Philips Advance Medium LED Lamp, White
Description
Philips Dimmable LED Reflector Lamps provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.
Specifications
Brand Name | Philips Lighting | Item Name | R20 Reflector Bulb |
Designation | 6R20/LED/827-22/DIM 120V 6/1 | Bulb Shape | R20 |
Bulb Base | E26 Medium | Power (Wattage) | 6 W |
Lumens | 450 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | 827 Very Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 90 degrees |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Dimmable | Yes | Application | For Indoor use |
UPC | 046677456979 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 2340 - UNIT = 2340 |