![sat65r20led2700k525l120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319764217.jpg?preset=medium)
SATCO LIGHTING S9630 6.5W 120V 2700K 525LM R20 E26 Medium Base Dimmable LED Lamp, White
Description
6.5watt; LED R20; 2700K; 107' beam spread; Medium base; 120 volts; Dimmable.FEATURES:- Solid State LED lighting- Reflector replacement lamp- Long life- Dimmable
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Reflector | Designation | 6.5R20/LED/2700K/525L/120V |
Bulb Shape | R20 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 6.5 W | Lumens | 525 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Frosted White | Color Rendering Index (CRI) | 80 |
Beam Angle | 107° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted White Gray | Dimmable | Yes |
Diameter | 2-1/2 in | UPC | 045923096303 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |