Abbotsford
lev9855led

LEVITON 10W 3000K GU24 Compact LED Replacement Bulb

Price $21.13 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:9855-LED

Description

Compact LED Replacement Bulb, 10W GU24, 120VAC, 60Hz, Energy Star Qualified, For Use With 9852 LED Ceiling Pull-Chain Lampholder and 9850-LED Ceiling Keyless Lampholder - WhiteLED Ceiling Lampholders offer the ideal lighting source for closets and other closed spaces. Available in keyless and pull chain models, they feature a 10 Watt LED bulb, making them an energy efficient, popular alternative to incandescent and CFL fixtures. The LED Ceiling Lampholders incorporate today's most desirable features and meet NFPA® 70, NEC® Section 410.16 C (1) requirements. They are easy to install with pigtail leads and knockout holes for multiple ceiling box configurations. Designed for indoor use only, these devices are a cost saving solution for lighting in closets, workrooms, basements, storage areas, utility rooms and attics.

Specifications

Brand Name Leviton Sub Brand CEILING LAMPHOLDERS
Type Buld Application Residential
UPC 078477844397

Packages

1 - UNIT - 1 20 - UNIT - 20