Abbotsford
mil49810090

MILWAUKEE TOOL 49-81-0090 9.6V-28V LED Upgrade Bulb

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:49-81-0090

Description

Replacing Milwaukee® M12™, M18™, V28®, and most other branded 9.6V-28V incandescent bulbs, the 49-81-0090 Upgrade to LED bulb works in most power tool work lights and delivers over 3X the run-time of traditional light bulbs. With a 50,000 hour LED and limited lifetime warranty; the 49-81-0090 is a solid state light that will not break from a fall. Limited Lifetime Warranty.

Specifications

Brand Name Milwaukee Sub Brand M18™ & M12™
Item Name LED Upgrade Bulb Type Work Light Bulbs
Average Life 50000 hr Voltage Rating 9.6 - 28 VDC
Material LED Dimmable No
Diameter 0.2 in Width 0.2 in
For Use With M12, M18, V28 Work Lights Application For All Work Lights
UPC 045242197330

Packages

1 - UNIT - 1 6 - UNIT - 6