
SATCO LIGHTING S23144 100W 100-277V Hi-Pro Series LED HID Replacement
Description
The newest generation of the popular Hi-Pro commercial LED lamps provides up to 80 percent in energy savings and brings advanced features allowing them to adjust to more applications. The CCT Wattage selectable capability built into each lamp menas more versatility and custom-tailed light to many more venues. Designed to deliver clean, efficient LED lighting at 360 degrees from higher fixtures. This lamp is perfect for gymnasiums, factory floors, health clubs, warehouses and any venue where high ceilings require high-lumen, safe, superior light output.
Specifications
Brand Name | Satco Products | Item Name | LED Bulb |
Type | Corncob | Designation | 100W/LED/CCT/100-277V/EX39 |
Bulb Base | Extended Mogul | Power (Wattage) | 100/80/63 W |
Lumens | 11200 lm | Color Temperature | 3000 K |
Average Life | 50000 hr | Light Color | Cool White/Warm White |
Beam Angle | 300° | Voltage Rating | 100 - 277 V |
Amperage Rating | 1.11 A | Material | Plastic |
Bulb Color/Finish | Gray/White | Dimmable | Yes |
Temperature Rating | -40 °C | Environmental Conditions | Damp Wet Location Rated |
Standards | IP64 | Application | For Indoor/Outdoor |
UPC | 045923231445 |
Packages
1 - UNIT - 1 |