![sats11234](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/493767081.jpg?preset=medium)
SATCO LIGHTING S11234 5W 120V 3000K LED G9 Base T4 Lamp, Clear
Description
The S11234 LED T4 lamp is specifically designed to perform when efficiency and low maintenance is required. This clear lamp features 300 degrees of omni-directional light, has a color temperature of 3000K, is damp location rated and dimmable. This advanced, decorative LED lighting is manufactured with the latest technologies making them well-suited for commercial use in restaurants, ballrooms, hotel applications, and more.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Type | LED | Designation | 5W/LED/G9/830/CL/120V/DIM |
Lumens | 550 lm | Color Temperature | Soft White |
Average Life | 25000 hr | Beam Angle | 300 DEG |
Material | Ceramic | Standards | cULus Listed |
UPC | 045923112348 |
Packages
1 - UNIT - 1 |