SATCO LIGHTING S29397 120W 100-277V 5000K 16000LM Hi-Pro Series LED HID Replacement Lamp
Description
120W - LED HID Replacement; 5000K; Mogul extended base; 100-277V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | HID Replacement LED Lamp | Type | Corncob |
Designation | 120W/LED/HID/5000K/100-277V/EX39 | Bulb Shape | Corncob |
Bulb Base | EX39 Mogul Extended | Power (Wattage) | 120 W |
Lumens | 16000 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Natural Light |
Color Rendering Index (CRI) | 80+ | Beam Angle | 300° |
Voltage Rating | 100 - 277 V | Frequency Rating | 50/60 Hz |
Bulb Color/Finish | White | Dimmable | No |
Diameter | 5.88 in | Maximum Overall Length | 10.38 in |
Environmental Conditions | Wet Location | Standards | cULus Listed, IP65 |
UPC | 045923293979 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |