SATCO LIGHTING S29676 100W 100-277V 4000K 13000LM Hi-Pro Series LED HID Replacement Lamp
Description
100 watt - LED HID Replacement; 4000K; Mogul extended base; 100-277 volts.PRODUCT FEATURES:- High Lumen Omni-directional LED for Industrial / Commercial applications- Replaces HID, CFL, and Incandescent- Ballast by-pass - Direct wire only 100V - 277V- UL approved for totally enclosed fixtures- Damp location - IP65 rated- For outdoor & indoor use- DLC Listed- Base up or base down operation (high/low bay and post top)- Emits no UV light / Contains no mercury (Hg)- Built-in surge protection - 5KV- 5 year limited warranty- Classified under UL 1598C- Safety chain included
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED HID Replacement | Type | Corncob |
Bulb Overall Shape | Corncob | Designation | 100W/LED/HID/4000K/100-277V/EX39 |
Bulb Base | EX39 Mogul Extended | Power (Wattage) | 100 W |
Lumens | 13000 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Cool White |
Beam Angle | 300° | Voltage Rating | 100 - 277 V |
Bulb Color/Finish | White | Dimmable | No |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 500 W |
Diameter | 5.8 in | Height | 17.3 in |
Width | 9-1/4 in | Maximum Overall Length | 9.59 in |
Standards | cULus Listed | UPC | 045923296765 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |