![sats29671](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/353724389.jpg?preset=medium)
SATCO LIGHTING S29671 22W 100-277V 2700K 2680LM Hi-Pro Series LED HID Replacement Lamp
Description
22 watt - HID Replacement; 2700K; Medium base; 100-277 volts.PRODUCT FEATURES:- High Lumen Omni-directional LED for Industrial / Commercial applications- Replaces HID, CFL, and Incandescent- Ballast by-pass - Direct wire only 100V - 277V- UL approved for totally enclosed fixtures- Damp location - IP65 rated- For outdoor & indoor use- Base up, base down or horizontal operation- Emits no UV light / Contains no mercury (Hg)- 5 year limited warranty- cULus listed
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED HID Replacement | Type | Corncob |
Bulb Overall Shape | Corncob | Designation | 22W/LED/HID/2700K/100-277V/E26 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 22 W |
Lumens | 2680 lm | Color Temperature | 2700 K |
Average Life | 50000 hr | Light Color | Warm White |
Beam Angle | 300° | Voltage Rating | 100 - 277 V |
Bulb Color/Finish | White | Dimmable | No |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 150 W |
Diameter | 2-3/4 in | Height | 8-1/2 in |
Width | 6 in | Maximum Overall Length | 7.56 in |
Standards | cULus Listed | UPC | 045923296710 |
Packages
1 - UNIT - 1 |