Abbotsford
sats29673

SATCO LIGHTING S29673 45W 100V-277V 4000K 5850LM Hi-Pro Series LED HID Replacement Lamp

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S29673

Description

45 watt - LED HID Replacement; 4000K; Mogul extended base; 100-277 volts.PRODUCT FEATURES:- High Lumen Omni-directional LED for Industrial / Commercial applications - Replaces HID, CFL, and Incandescent - Ballast by-pass - Direct wire only 100V - 277V - UL approved for totally enclosed fixtures - Wet location rated - For outdoor & indoor use - Base up, base down or horizontal operation - Emits no UV light / Contains no mercury (Hg) - 5 year limited warranty - Classified under UL 1598C

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Type Corncob
Bulb Overall Shape Corncob Designation 45W/LED/HID/4000K/100-277V/EX39
Bulb Base EX39 Mogul Extended Power (Wattage) 45 W
Lumens 5850 lm Color Temperature 4000 K
Average Life 50000 hr Light Color Cool White
Beam Angle 300° Voltage Rating 100 - 277 V
Bulb Color/Finish White Dimmable No
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 300 W
Diameter 3.69 in Height 17.3 in
Width 9-1/4 in Maximum Overall Length 10-3/4 in
Standards cULus Listed UPC 045923296734

Packages

1 - UNIT - 1 12 - UNIT - 12
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok