INTERMATIC LED4536SC Specifier Grade Electronic Photo Control, Locking-Type Mounting
Description
Specific Grade ON/OFF switching with high quality relays. Zero-crossing electronic circuitry for extended life (LED and EK models). Employs electronic components exclusively selected to meet extended life targets.
Specifications
Brand Name | Intermatic | Item Name | Photocontrol |
Type | Specifier Grade | Voltage Rating | 277 V |
Ballast Load | 1800 VA | Sensor Type | Electronic photocontrol |
Mounting | Locking Type | Frequency Rating | 50/60 Hz |
Timing Range | 2 to 5 s | Material | Polycarbonate |
Color | Blue Band,White | Finish | Plastic |
Dimensions | 77.775 x 85.725 x 69.9 mm | Temperature Rating | 70.0 degrees C |
For Use With | Lighting, pathways | Standards | ANSI C136.10, UL Recognized, cULus Listed, CAS Approval, Title CA 20 Listed, RoHS Compliant |
Application | Outdoor Lighting Control | UPC | 078275143647 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |