SATCO LIGHTING S8976 100W 120V 5000K 10000LM Hi-Pro Series High Lumen Industrial / Commercial LED String Light, Natural Light
Description
100 watt LED High lumen industrial / commercial LED string light; 5 inter-connected lamps; 5000K; Integrated cord / plug; 120 voltsFEATURES:• For use in industrial and commercial work areas• 5 lamps per string• IP65 - Water and dust proof• Cord: 14/2 SJTW; 50 ft (15.2m) total length; 10 ft (3.05m) between lamps
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Corncob |
Bulb Overall Shape | Corncob | Designation | 100W/LED/5PC/TEMP/STRING |
Power (Wattage) | 100 W | Lumens | 10000 lm |
Color Temperature | Natural Light | Average Life | 50000 hr |
Light Color | Natural | Color Rendering Index (CRI) | 85 |
Beam Angle | 360° | Voltage Rating | 120 V |
Bulb Color/Finish | Colorless | Dimmable | No |
Temperature Rating | -30 to 40 °C | Diameter | 4-1/4 in |
Width | 4.25 in | Maximum Overall Length | 6.63 in |
Standards | cULus Listed | UPC | 045923089763 |
Packages
1 - UNIT - 1 |