![phi95wslimbr30dim2700k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703646.jpg?preset=medium)
SIGNIFY 452375 LAMP LED 9.5W BR30 SLIM2700K 650LM DIM 452375
Description
LED lamp. Candelabra class.
Specifications
Brand Name | Philips Lighting | Sub Brand | SlimStyle |
Item Name | LED Lamp | Bulb Shape | BR30 |
Bulb Base | Candelabra | Power (Wattage) | 9.5 W |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Soft White | Dimmable | Yes |
Incandescent Equivalent Wattage | 65 W | Application | Track and Recessed Lighting, Indoor |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |