
STANDARD PRODUCTS 50443 T3.25 2.75W 55V 0.05Amp BA9s Standard Products Miniature Indicator Bay Lamp
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T3.25 |
Bulb Base | BA9s (Miniature Bayonet) | Wattage | 2.75 W |
Lumens | 1.1 lm | Average Life | 5000 hr |
Voltage Rating | 55 V | Finish | Clear |
DLC | N | Designation | 1835 T3.25/CL/55V/0.05A/BA9S/STD |
Amperage Rating | 0.05 A | Diameter | 10.3 mm |
Maximum Overall Length | 30 mm | ANSI Code | 1835 |
UPC | 069549004436 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |