
STANDARD PRODUCTS 50286 10W 230V 0.043Amp E12 Standard Products S6 Candelabra Incandescent Lamp
Description
STANDARD® offers a line of S Shape Miniature Incandescent lamps that are often used in automobile, medical, scientific and aircraft lighting applications. Browse our brochure to learn more about our S Shape Miniature Incandescent amps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Candelabra Miniature Lamp | Type | Miniature lamps |
Bulb Shape | S6 | Bulb Base | E12 Candelabra |
Wattage | 10 W | Lumens | 60 lm |
Average Life | 1500 hr | Voltage Rating | 230 V |
Finish | Clear | DLC | N |
Designation | 10S6/CL/230V/E12/STD | Amperage Rating | 0.043 A |
Filament | Double | Diameter | 19.81 mm |
Maximum Overall Length | 48 mm | UPC | 069549002869 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 500 - UNIT - 500 |