
STANDARD PRODUCTS 50391 24V Standard Lamp Miniature Screw
Description
MINIATURE LAMP ANSI:599 T-3.25 24V 0.125A 3W MINIATURE SCREW E10 CLEAR S TD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Xenon Miniature Lamp | Type | Miniature lamps |
Designation | 599 T3.25/CL/24V/0.125A/E10/STD | Bulb Shape | T3.25 |
Bulb Base | Miniature Screw E10 | Wattage | 3 W |
Average Life | 1000 hr | DLC | N |
Voltage Rating | 24 V | Amperage Rating | 0.125 A |
Filament | Single | Dimmable | No |
Maximum Overall Length | 1.18 mm | UPC | 069549003910 |
Packages
1 - UNIT - 1 | 1000 - CTN - 1000 |