![lutrmjspnedv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283739570.jpg?preset=medium)
LUTRON RMJS-PNE-DV 120-277V Vive PowPak Phase Select Dimming Module
Description
Vive PowPak Phase Select dimming module 120/277V
Specifications
Brand Name | Lutron | Sub Brand | Vive PowPak |
Item Name | Phase Select Dimming Module | Voltage Rating | 120 - 277 VAC |
Frequency Rating | 50/60 Hz | Power Rating | 650 mW |
Load Rating | 0 - 10 V | Color | Green,White |
Dimensions | 4.53 in W x 1.9 in D x 4.53 in H | Mounting | Junction Box |
Humidity | 0 - 90% Non-Condensing | Temperature Rating | 0 °C to 40 °C |
Standards | cULus 508 Listed, NEC 2014 300.22(C)(3), CAN/ULC S142, NEMA SSL 7A-2015, NOM Certified | Application | For Indoor use |
UPC | 784276286787 |
Packages
1 - UNIT - 1 |