
LUTRON RMJS-PNE-DV-EM 120-277V Vive PowPak Phase Select Dimming Module
Description
Vive Emergency PowPak Phase Select dimming module 120/277V
Specifications
Brand Name | Lutron | Sub Brand | Vive PowPak |
Item Name | Phase Select Emergency Dimming Module | Voltage Rating | 120 - 277 VAC |
Frequency Rating | 431 - 437 MHz | Color | Red/White |
Mounting | Junction Box | Humidity | 0 - 90% |
Temperature Rating | 0 °C to 40 °C | Standards | FCC Approved, UL Listed, cULus Listed |
Application | For Lighting Control | UPC | 784276286794 |
Packages
1 - UNIT - 1 |