Abbotsford
difux8wallcontroller

RJ CROSS ARCHITECTURAL UX8WALLCONTROLLER 4-Zone 24VDC UX8 Series RGB(W) Wall Mount Touch Panel

Price $352.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:UX8WALLCONTROLLER

Description

Diffusion UX Series touch panels are wall mountable and DMX controlled.FEATURES:- Easy install and remove design- 8A per channel max 24A- With audible buttons which can also be turned o- Various modes, speed, dimming and multi zone control- User progammable colour modes- UX8 Wall Unit- Power Input: DC24V- Output: Control wire to DMX controller- Dimensions: L86mm x W86mm x H36mm

Specifications

Brand Name RJCROSS Item Name Touch Panel Unit
Type 4 Zone Voltage Rating 24 VDC
Series/Model UX Amperage Rating 8 A/Channel
Dimensions 3.38 in L x 3.38 in W x 1.41 in H Mounting Wall

Packages

1 - UNIT - 1
Customers who bought this item also bought