Abbotsford
lutpj24bgwhl31

LUTRON PJ2-4B-GWH-L31 4-Button Pico Wireless Remote, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-4B-GWH-L31
Documents Documents

Description

The Pico® wireless remote is a flexible and easy to use device that allows the user to control Lutron® wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring. Features: • Provides control for the following: – Energi Savr NodeTM systems programmed with handheld App, through the use of a QS sensor module (QSM) – Energi TriPak® systems, including: · Maestro Wireless® controls · PowPak® relay module, CCO module, and 0–10 V- (EcoSystem® module not available) – GRAFIK Eye® QS wireless systems – HomeWorks® QS wireless systems – RadioRA® 2 systems – Serena® RF remote control shades – Sivoia® QS wireless systems – Caséta® Wireless controls – Quantum® systems1, through the use of a QS sensor module (QSM) – myRoom® prime and plus systems • Custom engraving options. • Control available in a variety of button marking options. • Easy reconfiguration for use as: – Handheld remote – Wall-mount control (with or without faceplate; faceplate adapter kit sold separately) – Car visor control (car visor clip sold separately) – Table-top control (table-top pedestal sold separately) • Utilizes Lutron® reliable Clear Connect® RF technology. • Battery-powered. Requires no wiring. • 10 year battery life2 (one CR2032 battery included). • Can provide control of shades, drapes, or lighting devices within a range of 30 ft (9 m) through walls and 60 ft (18 m) line-of-sight.


Includes (1) Pico Remote control; Gloss Finish

Features 4 buttons, 3 pre-programmed preset shade levels (100%,66%,33%) and a close button, with pre-engraved shade icons; all shades associated with top button are also associated to other 3 buttons

Add an additional point of control wirelessly, without needing a hub or password, for maximum convenience; Unlock additional benefits when paired with a Lutron system

Mount on almost any wall surface with a wall mount bracket (PICO-WBX-ADAPT) to add a 2nd “switch” anywhere you need it – no cutting holes or pulling wire required (easy wireless 3-way)

Provides control of multiple Lutron smart dimmers/switches and wireless shades in an entire room or multiple rooms within a range of 30 ft (9 m) through walls or 60 ft (18 m) direct line-of-sight

Use as handheld remote, attach to a tabletop pedestal (L-PED1 WH), or mount any surface with the Pico wall box adapter (PICO-WBX-ADAPT), or car visor (PICO-CARVISOR-CL); Accessories sold separately

Uses Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology that ensures seamless communication between devices within your Caséta, RA2 Select, RadioRA 3, HomeWorks or Lutron Wireless Shade systems

Remote has 10-year battery life (CR2032 battery included)

Available in four (4) gloss and three (3) satin textured finishes; Available with shade icons (-S31) or custom engraving (-EL2)

Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch Type Wireless, 4-Button
Material Plastic, Metal Frequency Rating 434 MHz
Color White Finish Gloss
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Includes (1) CR2032 Battery, Light (Icons) Labelling
Standards FCC Compliant, IC Rated, COFETEL, SUTEL, ANATEL Compliant Application For Lighting Control
UPC 784276091510

Packages

1 - UNIT - 1
Customers who bought this item also bought