LUTRON RR-15OUT-BL RadioRA 3 Outdoor Plug-in Switch, Black
Description
The RadioRA 3 outdoor plug-in switch controls outdoor loads, both directly or wirelessly as part of a RadioRA 3 lighting control system (using Lutron patented Clear Connect - Type A RF Technology). A solid core construction protects the internal electronics, so it is built to withstand severe weather, season after season. It is ideal for smart control of landscape and string lighting, holiday lights and inflatables, and some motors and pumps.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 3 |
Item Name | Outdoor Plug-In Switch | Voltage Rating | 120 V |
Material | Polycarbonate | Amperage Rating | 6.8 mA |
Frequency Rating | 50/60 Hz | Power Rating | 1/2 hp |
Ballast Load | 1200 VA | Color | Black |
Dimensions | 19-1/4 in L x 1-1/2 in H | Enclosure Type | IP66 |
Temperature Rating | -4 to 122 °F | Standards | cULus Listed, FCC Approved, Industry Canada Certified, IFTEL Certified |
Application | Landscape and String Lighting, Holiday Lights and Inflatables, Motors and Pumps Applications | UPC | 784276297295 |
Packages
1 - UNIT - 1 | 9 - UNIT - 9 |