![lutrrd2anfwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326161048.jpg?preset=medium)
LUTRON RRD-2ANF-WH 2Amp RadioRA 2 Fan Speed Control, White
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches,but can be controlled as part of a lighting control system. Local lighting controls areuseful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Type | Accessories | Voltage Rating | 120 V |
Amperage Rating | 2 A | Number of Poles | 1 |
Contact Configuration | N-O | Connection Type | Screw-Type Terminals |
Mounting | Wallbox | Standards | UL, CSA, NOM, FCC, IC, COFETEL, ANATEL |
Application | Fan | UPC | 784276040471 |
Packages
1 - UNIT - 1 |