Abbotsford
paswnrl10wh

PASS & SEYMOUR WNRL10WH radiant® Smart Switch with Netatmo, White

Price $109.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRL10WH

Description

Control lights at the wall with the smooth paddle action of this smart switch, or use the intuitive app. Pair this switch with a Wireless Smart Switch with Netatmo to gain easy 3-way control. Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart light switches, smart dimmer light switches and smart outlets to build a solution that perfectly fits a home’s unique space and needs. Screwless Wall Plates from the radiant® Collection included.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Smart Switch with Netatmo Type 3-Way
Number of Poles 3 Material Polycarbonate
Color White Finish Matte
Application Control of Lights and Power, Optimized for Larger Homes UPC 785007289558

Packages

1 - UNIT - 1 10 - UNIT - 10 960 - SKID - 960
Customers who bought this item also bought