Abbotsford
lutrrproc3cw

LUTRON RR-PROC3-CW All-in-One RadioRA 3 Processor

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RR-PROC3-CW
Documents Documents

Description

Lutron RadioRA 3 All-in-One Processor- includes ceiling mount accessory and wall mount accessory.RadioRA 3 processors allow for setup, control, and monitoring of RadioRA devices and Lutron wireless shades from a smartphone or tablet using the Lutron App1 . RadioRA 3 processors also enable compatible Lutron control systems to communicate with up to 99 Clear Connect – Type X devices per processor (100 devices total) and 99 Clear Connect – Type A devices per processor (100 devices total).


Kit Includes: Includes RadioRA 3 All-in-One Processor, ceiling-mount adapter and wall-mount adapter

New QuickFind software makes it easy to locate the processor on the home network during setup

Install the processor centrally in the home for optimal RF coverage with Power over Ethernet (PoE) switch or injector (included in kit) with either recess-, shelf-, or junction box -mount adapters; no more need for a power supply & nearby 120v outlet

One RadioRA 3 processor can communicate with up to 100 Clear Connect – Type X devices, 95 Clear Connect – Type A devices, and 4 Type A repeaters per processor; Two RA 3 Processors can be paired into one system, doubling the device limit and range

Backwards Compatible; RadioRA 2 and RadioRA 2 Select systems can be upgraded to RadioRA 3 (some device limitations apply) and RadioRa2 project files can be converted with one click

Enable the cloud sync on the project file for backup, sharing between coworkers, and remote transfers; Also use the Lutron app to provide remote assistance to adjust scenes and schedules without having to roll a truck

RadioRA 3 Processor combines the functionality of the main repeater and Connect Bridge of RadioRA 2

RadioRA 3 utilizes Lutron's Extensible Application Protocol (LEAP) for controlling and monitoring 3rd party integrations for more security and more dynamic configurations

Internet connection required for initial setup and to receive periodic firmware updates automatically

Works Without Wifi; Local device (dimmers/switches/hybrid keypads/etc.) operation will continue to function if internet connection is lost

Specifications

Brand Name Lutron Sub Brand RadioRA 3
Item Name Processor Type All-In-One
Operating Temperature 32 - 104 °F Color White
Includes Recess-Mount Adapter, Junction Box Mount Adapter Standards cULus Listed, FCC Approved Class B, Part 15 of the FCC Rules, IC Certified, NOM Certified, IFETEL Certified
Application For Indoor Application UPC 784276285735

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought