Abbotsford
sat86501

SATCO LIGHTING 86-501 120V LED Rated Add On Motion Sensor, Bronze

Price $25.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:86-501

Description

LED Rated; Add On Motion Sensor; Bronze Finish

Specifications

Brand Name Satco Products Item Name Add On Motion Sensor
Voltage Rating 120 V Fixture Color/Finish Bronze
Dimensions 5.13 in L x 2.63 in W x 2 in H

Packages

1 - UNIT - 1 2 - UNIT - 2 100 - UNIT - 100
Customers who bought this item also bought