![keep105a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268239810.jpg?preset=medium)
PHILIPS LIGHTING 912400461602 120V 1000W Keene Mini Photocontrol Button Type
Description
Basic Mini Photo Control
Specifications
Brand Name | Philips Lighting | Sub Brand | Stonco |
Item Name | Photocell | Type | Button |
Voltage Rating | 120 V | Sensor Type | Built-in Light Sensor |
Mounting | Flush | Power Rating | 1800 W |
Material | Thermoplastic | Color | Gray |
Finish | Matt | Application | Commercial |
UPC | 786034171250 |
Packages
1 - UNIT - 1 |