Cuboid, Thermal, Light/Dark 3
Cuboid, Electronic, Side Lens 2
Thermal 2
Locking-Type 3
Cylinder Plain, Light/Dark, Thermal 2
Cuboid, Electronic, Button 1
Cuboid, Electronic, Top Lens 1
Cylinder Plain, Light/Dark 1
Cylinder Plain, Relay, Adjustable, Time Delay 1
Cylinder Plain, Select Grade 1
Cylinder Plain, Standard 1
Cylinder, Screw-Thread, Light/Dark, Thermal 1
Hi Amp 1
Locking, Shorting Cap 1
Locking-Type Receptacle 1
Manual Adjustment, Cuboid, Thermal, Light/Dark 1
SPST 1
Specifier Grade 1
Wire-In 1
Button 1
Cylinder Plain, Relay 1
Cylinder, Screw-Thread, Thermal 1
Manual Adjustment, Special Construction, Light/Dark 1
Plug-In 1
View More
8.3 A 1000 VA 5
1800 VA 3
6 A, 120 VAC, 50 Hz, 6 A, 120 VAC, 60 Hz, 6 A, 208 VAC, 50 Hz, 6 A, 208 VAC, 60 Hz, 6 A, 240 VAC, 50 Hz, 6 A, 240 VAC, 60 Hz, 6 A, 277 VAC, 50 Hz, 6 A, 277 VAC, 60 Hz 3
25 A 3000 VA 1