HUBBELL DLC Series Outdoor Lux Meter Sensor
Description
The Lux Meter/Photo Sensor provides the necessary daylight-level information to the Fixture Module. Using a photodiode element, this sensor continuously measures daylight levels and sends the information to the fixture module.
Specifications
Brand Name | Hubbell | Type | Controls |
Voltage Rating | 24 VDC | Mounting | End |
Color | White | Application | Outdoor Lighting;Parking Lot;Parking Garage;Commerical;Education;Healthcare;Hospitality;Manufacturing;Retail;Warehouse |
UPC | 640181404640 |
Packages
1 - UNIT - 1 |