![intek4236s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323185897.jpg?preset=medium)
INTERMATIC EK4236S 120-277V NIGHTFOX Stem and Swivel Mount Electronic Photocontrol
Description
Non-drift silicon light sensor with IR filter. DC relay with zero-crossing circuitry for extended life. Exceeds 10,000 ON/OFF switching cycles. Ideal for single or multi-fixture HID and LED installations (up to 1,650 W @ 277
Specifications
Brand Name | Intermatic | Item Name | Photocontrol with Time Delay Function |
Type | Cuboid, Electronic, Side Lens | Voltage Rating | 277 V |
Lamp Type | High Pressure Gas Discharge | Ballast Load | 6 A, 120 VAC, 50 Hz, 6 A, 120 VAC, 60 Hz, 6 A, 208 VAC, 50 Hz, 6 A, 208 VAC, 60 Hz, 6 A, 240 VAC, 50 Hz, 6 A, 240 VAC, 60 Hz, 6 A, 277 VAC, 50 Hz, 6 A, 277 VAC, 60 Hz |
Sensor Type | Electronic photocontrol | Mounting | Swivel |
Amperage Rating | 6000 mA | Frequency Rating | 60 Hz |
Timing Range | 2 to 5 s | Material | Plastic |
Color | Gray | Finish | Plastic |
Dimensions | 31.8 x 33.3 x 142.9 mm | Temperature Rating | -40 to 70 °C |
For Use With | Lighting, pathways | Standards | ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed |
Application | Outdoor Lighting Control | UPC | 078275146303 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |