![intelc4536](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319441995.jpg?preset=medium)
INTERMATIC ELC4536 Intermatic Standard Grade Electronic Photo Control Locking-Type Mounting
Description
Electronic photo controls. 2 A electronic ballast. 1800 VA magnetic ballast. 1000 W tungsten. 2500 VAC dielectric strength. Locking type mounting.
Specifications
Brand Name | Intermatic | Item Name | Photocontrol with Time Delay Function |
Type | Cylinder Plain, Standard | Lamp Type | High Pressure Gas Discharge |
Mounting | Twistlock Mount | Amperage Rating | 2000 mA |
Frequency Rating | 60 Hz | Timing Range | 2 to 5 s |
Material | Plastic | Color | Blue |
Dimensions | 55.9816 mm H x 80.772 mm dia | Temperature Rating | -40 to 70 °C |
Standards | ANSI C136.10, UL Recognized, cULus Listed, CAS Approval, Title CA 20 Listed, RoHS Compliant | Application | Outdoor Lighting Control |
UPC | 078275142961 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |