![intk122](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12406202.jpg?preset=medium)
INTERMATIC K122 K122 Series Locking-Type NEMA Receptacle
Description
The K122 NEMA receptacles provide the connector interface for Twist lock photocontrols. They can be installed in the light fixture itself (K121), or attached externally with use of mounting bracket (K122).FEATURES:• NEMA receptacle with 3 prong sockets.• Complaint to ANSI C136.10 specifications
Specifications
Brand Name | Intermatic | Type | Locking-Type Receptacle |
Voltage Rating | 105 to 480 VAC | Amperage Rating | 15 A |
Color | Black | For Use With | Photo Controls |
Standards | cULus, cCSAus Certified | Application | Outdoor |
UPC | 078275501201 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |