![intk1221](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174197204.jpg?preset=medium)
Intermatic® Adjustable Stem Photo Control
Description
K1200 Series photo control is relay-type photo control with locking-type mounting. The timers also feature instant ON/OFF switching. 2400 V open-type spark gap arrestor with 3-prong connector.
Specifications
Brand Name | Intermatic | Item Name | Photocell |
Type | Cylinder Plain, Relay, Adjustable, Time Delay | Voltage Rating | 105 - 130 VAC |
Mounting | Twistlock | Amperage Rating | 15 A |
Frequency Rating | 50/60 Hz | Power Rating | 1800 W |
Terminal Connection | 3-Prong/Axial Plug | Color | Gray |
Dimensions | 95 mm H x 76 mm dia | Temperature Rating | -40 to 70 °C |
Standards | UL Listed, CSA Certified, Title CA 20 Listed, California Title 24 Compliant | UPC | 078275512214 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |