Abbotsford
intk4121c

INTERMATIC K4121C 1800W 1000VA 15Amp-Tungsten 8.3Amp-Ballast 120VAC K4100 Series Stem Mount Photo Control, Grey

Price $24.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:K4121C
Documents Documents

Description

K4121C Photo Controls feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lighting. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. These models are California Title 24 compliant.


Mechanical bimetal switch with Cadmium Sulfide photocell

Delay feature prevents unwanted OFF switching

Gray plastic housing

1⁄2"-14 NPSM threaded stem

Washer gasket and locking nut included

#18 AWG, 9" wire leads

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Thermal Voltage Rating 120 V
Ballast Load 8.3 A 1000 VA Sensor Type Separate Light Sensor
Mounting Stem Mount Amperage Rating 15 A
Frequency Rating 50/60 Hz Power Rating 1800 W
Material Thermoplastic Color Gray
Finish Matt Dimensions 39.7 x 39.7 x 76.2 mm
Temperature Rating 70.0 degrees C For Use With Lighting, pathways
Standards UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant Application Outdoor Lighting Control
UPC 078275002012

Packages

1 - UNIT - 1 12 - UNIT - 12