Abbotsford
intk4141c

INTERMATIC K4141C 25Amp 120V 3000W K4100 Series Stem Mount Thermal Photocontrol

Price $45.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:K4141C
Documents Documents

Description

The K4100 Series Photocontrols feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photocontrols provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lightning. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. These models are California Title 24 compliant.


Mechanical bimetal switch with Cadmium Sulfide photocell

Delay feature prevents unwanted OFF switching

Gray plastic housing

1⁄2"-14 NPSM threaded stem

Washer gasket and locking nut included

#18 AWG, 9" wire leads

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Hi Amp Voltage Rating 120 V
Ballast Load 25 A 3000 VA Sensor Type Thermal photocontrol
Mounting Stem Mount Amperage Rating 25 A
Frequency Rating 50/60 Hz Material Polycarbonate
Color Gray Finish Plastic
Dimensions 39.7 x 39.7 x 76.2 mm Temperature Rating 70.0 degrees C
For Use With Lighting, pathways Standards CSA, Title CA 20 Listed, California Title 24 Compliant
Application Outdoor Lighting Control UPC 078275029583

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought