![intlc4536c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323185506.jpg?preset=medium)
INTERMATIC LC4536C 1800-4155W 1000-2290VA 120-277VAC LC4500 Series Photo Controls Low Cost Locking-Type
Description
LC4500 Series photo control feature low cost locking-type mounting and thermal-type controls for street lighting and other applications requiring a twist and lock type plug connection. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and polypropylene case to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. Polypropylene housing with UV protection.
Specifications
Brand Name | Intermatic | Item Name | Photocontrol |
Type | Cylinder Plain, Light/Dark, Thermal | Voltage Rating | 120 - 277 VAC |
Mounting | Locking Type | Amperage Rating | 15000 mA |
Frequency Rating | 50/60 Hz | Power Rating | 1000 - 2300 W |
Terminal Connection | Axial Plug | Material | Plastic |
Color | Blue Band,White | Dimensions | 70 mm H x 76 mm dia |
Temperature Rating | -40 to 70 °C | Standards | UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant |
Application | Outdoor Lighting Control | UPC | 078275029552 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |