SATCO LIGHTING 86-205 120-277V Add-On Photocell for LED Wall Pack Fixtures
Description
Photocell for LED wall pack fixtures.
Specifications
Brand Name | Satco Products | Item Name | Add-On Photocell |
Voltage Rating | 120 - 277 V | Dimensions | 5.75 in W x 10 in D x 0.25 in H |
For Use With | LED Wall Pack Fixtures | UPC | 045923862052 |
Packages
1 - UNIT - 1 | 100 - SKID - 100 |