Abbotsford
lutrmjs5rdvb

LUTRON RMJS-5R-DV-B 5Amp 120V-277V Vive PowPak Relay Module with Softswitch

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RMJS-5R-DV-B
Documents Documents

Description

The PowPak Relay Module with Softswitch is a radio-frequency (RF) device that uses Lutron patented Softswitch technology to control general-purpose loads based on input from Pico remote controls and Radio Powr Savr occupancy and daylight sensors. An optional, low-voltage dry contact closure output (CCO) is available to communicate occupancy status to 3rd-party systems such as HVAC controllers.Communication with RF input devices, such as Pico remote controls and Radio Powr Savr sensors, is accomplished using Lutron Clear Connect RF Technology. These products are also compatible with the Vive hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet or computer. It also enables control and monitoring of all Vive devices. The Vive hub can be added at any time. System reprogramming will be required.


Softswitch: Lutron patented technology prevents arcing of relay contacts, extending product lifetime

Various operating voltages available

Capable of switching general-purpose loads

Optional low-voltage dry contact closure output provides integration to building management systems, HVAC, VAV, etc.

Receives wireless inputs from up to 10 Pico remote controls, 10 Radio Powr Savr occupancy / vacancy sensors, and 1 Radio Powr Savr daylight sensor

Utilizes Lutron Clear Connect RF Technology

Specifications

Brand Name Lutron Sub Brand Vive PowPak
Item Name Relay Module with Softswitch Type Relay Module
Voltage Rating 120 - 277 V Number of Poles 1
Series/Model RMJS Amperage Rating 5 A
Material Plastic, Metal Color Black
Dimensions 2.82 in W x 3.94 in H Mounting Junction Box
Humidity 0 - 90% Humidity, Non-Condensing Temperature Rating 0 °C to 40 °C
Standards UL Listed, CSA, NOM Certified, IC Rated, COFETEL, FCC Compliant, NEC 2011 300.22(C)(3) Application For Indoor use
UPC 784276150484

Packages

1 - UNIT - 1 16 - UNIT - 16