Abbotsford
lutmrf2s6answh

LUTRON MRF2S-6ANS-WH 120V Maestro Wireless Switch (6 A Lighting/3 A Fan), White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MRF2S-6ANS-WH
Documents Documents

Description

The Maestro Wireless solution incorporates Maestro Wireless load controls, wireless sensors, and wireless remote controls, which provide a system that delivers energy savings, convenience, and ease of installation.Maestro Wireless dimmers and switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.FEATURES:• The Maestro Wireless solution provides dimming/ switching of multiple load types, occupancy/vacancy sensing, daylight harvesting, and high-end trim.• Lutron patented Clear Connect RF Technology works through walls and floors.• Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON.• Controls include Front Accessible Service Switch (FASS) for safe lamp replacement.• Two-wire dimmers and switches available for retrofit GT applications.• Power failure memory: If power is interrupted, the control will return to its previously set level prior to interruption.


The Maestro Wireless solution provides dimming/switching of multiple load types, occupancy/vacancy sensing, daylight harvesting, and high-end trim

Lutron patented Clear Connect RF Technology works through walls and floors.

Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON

Controls include Front Accessible Service Switch (FASS) for safe lamp replacement.

Two-wire dimmers and switches available for retrofit applications

Power failure memory: If power is interrupted, the control will return to its previously set level prior to interruption

Specifications

Brand Name Lutron Sub Brand Maestro Wireless
Item Name Remote Control Switch Type Multi-Location, Vive Enabled
Voltage Rating 120 V Number of Poles 1
Amperage Rating 6/3 A Lamp Type Incandescent/Halogen/CFL
Operation Mode Tap Switch Terminal Type Screw
Material Plastic, Metal Color White
Dimensions 4.69 x 2.94 in Mounting Wallbox
Standards UL Listed, cUL Listed, NOM Application For Lighting Control
UPC 784276151030

Packages

1 - UNIT - 1
Customers who bought this item also bought