LUTRON PJ2-3BRL-GBL-L01 3-Button with Raise Lower Pico Wireless Control, Gloss Black
Description
The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.
Specifications
Brand Name | Lutron | Sub Brand | Pico® |
Item Name | Remote Control Switch with Light Icon Labeling | Type | Wireless, 3-Button |
Control | On/Off, Raise/Lower and Preset | Frequency Rating | 434 MHz |
Lamp Type | LED | Operation Mode | On/Off, Raise/Lower and Preset |
Material | Plastic, Metal | Color | Black |
Dimensions | 2.6 in L x 1.3 in W x 0.31 in D | Warranty | 10 yr Battery |
For Use With | Caseta Wireless Controls, Energi Savr Node, Quantum, and Myroom Systems Via a QS Sensor Module, Maestro Wireless and Powpak Module Vive Systems, Grafik Eye QS, Homeworks QS, and Maestro Wireless, Wireless Systems, Powpak Modules, Radiora 2 Systems, Serena RF Remote Control Shades, and Sivoia Qs Wireless Systems | Includes | (1) CR2032 Battery |
Standards | FCC Certified, IC Certified, COFETEL Certified, SUTEL Certified, ANATEL Certified | Application | For Lighting Control |
UPC | 784276067461 |
Packages
1 - UNIT - 1 | 34 - UNIT - 34 |