Abbotsford
lutpj23brlgwha02

LUTRON Pico Remote Control for Audio 3-Button with Raise/Lower, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-3BRL-GWH-A02
Documents Documents

Description

The Pico remote control for audio is a simple keypad for direct control of audio from anywhere in the home. This battery-operated control requires no external power or communication wiring. 3-button with raise/lower and audio icon engraving 434MHz.


Includes (1) Pico remote for audio control; Gloss finish

Features 3 buttons with Raise/Lower and Preset, with pre-engraved audio icons

Features audio buttons for play/pause, skip track, "cycle favorites", as well as raise/lower volume

Use on one speaker for volume control; works with a group of speakers for on/off control

Lutron Caseta Smart Hub, RA2 Select Main Repeater, RadioRa3 Processor, or HomeWorks Processor is required for use with SONOS system; Sonos wireless speaker(s) required

Program Sonos rooms to the Pico Remote through the Lutron App (Lutron system required)

Remote has 10-year battery life (CR2032 battery included)

Adjust and control SONOS sound system music from anywhere in your home (Must be located within 30ft of Lutron Smart Hub/Repeater/Processor)

Use wirelessly as a handheld remote, mount on a tabletop pedestal (L-PED1-WH) or attach to the wall with a bracket (PICO-WBX-ADAPT)

Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch with Audio Icon Labeling Type Wireless, 3-Button
Control On/Off, Raise/Lower and Preset Operation Mode On/Off, Raise/Lower and Preset
Material Plastic, Metal Color White
Dimensions 1.3 in W x 0.31 in D x 2.6 in H Warranty 10 yr Battery
For Use With Caseta Wireless Controls, Energi Savr Node, Quantum, and Myroom Systems Via a QS Sensor Module, Maestro Wireless and Powpak Module Vive Systems, Grafik Eye QS, Homeworks QS, and Maestro Wireless, Wireless Systems, Powpak Modules, Radiora 2 Systems, Serena RF Remote Control Shades, and Sivoia Qs Wireless Systems Includes (1) CR2032 Battery
Standards FCC, IC, COFETEL, SUTEL, ANATEL Application For Audio Control
UPC 784276177573

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48