Abbotsford
lutpj22bgwhp01

LUTRON PJ2-2B-GWH-P01 2-Button Pico Entry Scene Keypad, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-2B-GWH-P01
Documents Documents

Description

The Pico wireless remote is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.


Includes (1) Pico Remote control; Gloss Finish

Features 2 buttons (On, Off) with pre-engraved text-"Home/Away

Use as handheld remote, attach to a tabletop pedestal (L-PED1 WH), or mount any surface with the Pico wall box adapter (PICO-WBX-ADAPT), or car visor (PICO-CARVISOR-CL); Accessories sold separately

Fits within a standard designer wall plate opening (CW-1-xx) and can mount to any surface (use PICO-WBX-ADAPT) without cutting holes or running wire

Utilizes Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology

Remote has 10-year battery life (CR2032 battery included)

Provides control of blinds, appliances, or lighting devices within a range of 30 ft (9 m) through walls and 60 ft (18 m) direct line-of-sight

Program each individual button using the system's app or programming software

Available in four (4) gloss and three (3) satin textured finishes; Multiple engraving options available

Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch Type Remote
Material Plastic, Metal Color White
Finish Gloss Dimensions 2.6 in L x 1.3 in W x 0.31 in D
Special Features Flexible, Easy to Use Device Warranty 10 yr Battery
Includes (1) CR2032 Battery Standards FCC, IC, COFETEL, SUTEL, ANATEL Compliant
Application For Lighting Control UPC 784276240505

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
Customers who bought this item also bought