Abbotsford
lutpj22brlgwhs01

LUTRON PJ2-2BRL-GWH-S01 2-Button with Raise/Lower Pico Wireless Control with Indicator LED, Gloss White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-2BRL-GWH-S01
Documents Documents

Description

The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.


Includes (1) Pico Remote control; Gloss Finish

Features 2 buttons with Raise/Lower, with pre-engraved shade icons

Use as handheld remote, attach to a tabletop pedestal (L-PED1 WH), or mount any surface with the Pico wall box adapter (PICO-WBX-ADAPT), or car visor (PICO-CARVISOR-CL); Accessories sold separately

Fits within a standard designer wall plate opening (CW-1-xx) and can mount to any surface (use PICO-WBX-ADAPT) without cutting holes or running wire

Utilizes Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology

Remote has 10-year battery life (CR2032 battery included)

Provides control of blinds, curtains, or shades within a range of 30 ft (9 m) through walls and 60 ft (18 m) direct line-of-sight

Multiple engraving options available

Available in five (5) gloss and three (3) satin textured finishes

Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Wireless Remote Control Type 2 Button with Raise/Lower, Shade Icon
Frequency Rating 434 MHz Lamp Type LED
Material Metal/Plastic Color White
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Standards FCC Approved, IC, COFETEL, SUTEL, ANATEL
Application Lighting Control UPC 784276067409

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought