Abbotsford
Final sale
lutpj2bgwhi01

LUTRON MRF2-2BL-WH 2-Button Pico Wireless Control, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MRF2-2BL-WH

Description

Pico® Wireless Control and Pedestal. The PicoR wireless control is a flexible and easy to use device that allows the user to control Maestro Wireless dimmers, lamp dimmers and switches. The PicoR wireless control can function as a tabletop control on a pedestal, a lightweight handheld remote, a control clipped to a car visor or it can be wall-mounted with or without a Lutron® Claro® faceplate, to mimic a traditional keypad. The battery operated control requires no external power or communication wiring.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Wireless Control with Lower Type 2-Button
Voltage Rating 3 V Control Button
Color White Dimensions 1.28 in W x 0.33 in D x 2.6 in H
Temperature Rating 32 - 140 °F Special Features 100 ft of Line-of-Sight to Receiver
For Use With Maestro Wireless Dimmers and Switches Standards FCC Approved, Industry Canada Certified
UPC 027557794534

Packages

1 - UNIT - 1 10 - UNIT- 10
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Quantity EA