Abbotsford
bram4c500595wtbk

W H BRADY M4C-500-595-WT-BK ALL-WEATHER VINYL LBLS 0.5 X 25FT BK/WT

Price $66.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M4C-500-595-WT-BK

Description

All-Weather Vinyl Labels 0.5 in W x 25ft Black on White


Versatile — Ideal for labeling pipes, equipment, shelves and other industrial surfaces

Tough — Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime

Adhesive — Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures

Long-lasting —Weather-resistant labels designed to last up to 10 years in an outdoor environment

Certified – RoHS compliant to 2011/65/EU (Pass 2015/863)

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Brand Name Brady Item Name Label Tape
Type Chemical-Resistant, Water-Resistant, Gloss Material B-595 Vinyl
Color Black on White Length 25 ft
Width 1/2 in Thickness 0.004 in
Adhesive Type Permanent Acrylic Package Quantity 25 ft/Cartridge
For Use With BMP41, BMP51, BMP53 and M511 Thermal Transfer Printers Standards RoHS Compliant with Directive 2011/65/EU and 2015/863
Application For Component and Equipment Labelling, Electrical Labelling, Facility Identification, Floor Marking, Laboratory Labelling, Lean and 5S Labelling, Pipe and Valve Marking, Warehouse Marking and Outdoor Use UPC 888434592458

Packages

1 - UNIT - 1
Customers who bought this item also bought