![ndrvpr400](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/233765605.jpg?preset=medium)
DISTRI LITE 4.75 inch Hole Diameter VPR Series Remodel Vapour Barrier
Description
The remodel Vapour Barrier unit may be used with all NDR remodel housings, as well as all Razor series products. Ideal for high energy efficiency construction. Rated for 90°C. Can be used with the following remodel housings: VPR-400 - R300, R425, R450, K150H VPR-600 - R500 Can be used with the following Razor Series: VPR-400 - RZR-300, RZR-400, RZR-410, RZR-420, RZR-430 VPR-600 - RZR-600, RZR-610, RZR-630
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Vapor Barrier | Type | Remodel |
Length | 436.9 mm | Width | 210.1 mm |
Thickness | 158 mm | Color | White |
For Use With | 3 - 4 in Razor Series | Application | For Floor Box, Wall Duct |
UPC | 775110015441 |
Packages
48 - UNIT -(48) |