
ABB KXT2CU-3PC 125A 14-1/0AWG Terminal Lug Kit (3 Pieces/Pack)
Description
Tmax XT2 is the high performing circuit breaker for applications up to 160A with a maximum breaking capacity of 150kA at 415V. Electronic and thermomagnetic trip units are available for power distribution, motor protection and generator protection. Flexibility of installation is guaranteed by the possibility to install Tmax XT2 even in withdrawable version.
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Lug Kit | Type | 3-Piece |
Amperage Rating | 125 A | Conductor Size | 14-1/0 AWG |
For Use With | T4 Frame Circuit Breakers | Includes | (3) Power Terminal |
Standards | UL Listed, CSA Certified | UPC | 888614416949 |
Packages
1 - UNIT - 1 |