Abbotsford
goustxr480y05

MERSEN STXR480Y05 480/277V 3-Phase WYE 20kA SURGE-TRAP® STXR Series Surge Protection for Power Lines

Price $365.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:STXR480Y05

Description

The most popular range in the STX series offering, the Surge-Trap® Type 1 STXR meets requirements for UL1449 Fourth Edition and is ideal for the replacement of obsolete surge arrestors. The STXR Series SPD feature TPMOV® technology inside making them the safest product available. With a small, compact design and line or load installation flexibility the STXR series is the perfect fit for branch panel and/or individual equipment protection.FEATURES:• Designed with the industry leading Mersen TPMOV® Technology• LED status indicator (ON = Good, OFF = Replace)• NEMA 4X enclosure for outdoor or indoor use• Fits 3/4" knockouts with 3' leads for easy installation• Optional mounting bracket for surface mount applications• Optional audible alarm and remote dry contacts• For use in ANSI/UL Type 1 or 2 SPD installations• Up to 10 modes of Protection (L-N, L-L, L-G optional, N-G optional)• 5-year warranty

Specifications

Brand Name Ferraz Shawmut Item Name Surge Protection Device
Voltage Rating 277/480 V Short Circuit Rating 200 kA
Modes of Protection 10 (L-N, L-L, L-G, N-G) Frequency Rating 50/60 Hz
Peak Surge Current 50 kA Nominal Discharge Current 20 kA
Indicator Type LED and Remote Audible Alarm Connection Pre Wired with 3 ft 12 AWG Conductors
Mounting Type Panel Warranty 5 yr
Standards UL 1449, Type 1 SPD, File E210793 CSA C22.2, Type 1 SPD ANSI/IEEE C62.41.1, C62.41.2, C62.45 UL96A Application For any Type 1 or 2 SPD Application
UPC 782001469979

Packages

1 - UNIT - 1