![abbkxt4cu3pc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/366514895.jpg?preset=medium)
ABB KXT4CU-3PC 250A 10-250 AWG Terminal Lug Kit (3 Pieces/Pack)
Description
ABB KXT4CU-3PC 250A 10-250 AWG Terminal Lug Kit (3 Pieces/Pack)
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Lug Kit | Type | 3-Piece |
Amperage Rating | 250 A | Conductor Size | 10 AWG - 350 kcmil |
For Use With | T4 Frame Circuit Breakers | Includes | (3) Power Terminal |
Standards | UL Listed, CSA Certified | UPC | 888614417021 |
Packages
1 - UNIT - 1 |