Abbotsford
abbk6tj

ABB K6TJ KIT FC CUAL 3X185MM2T6 800-S6 800UL3PCS

Price $274.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:K6TJ

Description

Standard cable terminal for use on T6 molded case breaker

Specifications

Brand Name Thomas & Betts Sub Brand Tmax
Item Name Cable Terminal Type Standard
Conductor Size (3) 185 mm² Material Aluminum/Copper
For Use With TMAX T6 Molded Case Circuit Breakers Application For use with Tmax T6 circuit breakers
UPC 662019485386

Packages

1 - UNIT - 1
Customers who bought this item also bought