
ABB KT6VD-H NEMA 1 Door Mounted Rotary Square Handle
Description
handle for adjustable depth rotary handle T6
Specifications
Brand Name | ABB | Item Name | Handle |
Type | Variable Depth, Square, Rotary | Dimensions | 7.87 in W x 6.3 in D x 3.94 in H |
Color | Gray | For Use With | T6 Molded Case Circuit Breaker |
Standards | NEMA 1 | UPC | 804325368643 |
Packages
1 - UNIT - 1 |